#12-24 x 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-pfm-12c-50

  • Zoro # G616465443


product price: $2.15
/pk 25, $0.09/ea
Sold in multiples of 5 for $10.75

Key Features

Flat Head
Phillips Drive
Type
Machine Screw
Thread Type
Coarse
Material Grade/Class
316
Thread Size
#12-24
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-pfm-12c-50
Zoro #
G616465443
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#12-24
Maximum Head Height
1/8 in
Fastener Length
1/2 in
Maximum Head Width
7/16 in
Screw Size
#12-24
Drive Size
#3
Overall Length
1/2 in

Details

Type
Machine Screw
Thread Type
Coarse
Head Type
Flat
Material Grade/Class
316
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
System of Measurement
Inch
Item
Machine Screw
Material
Stainless Steel
Finish
Passivated
Drive
Phillips

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #12-24, Fastener Length 1/2 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/16 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products