#12-24 x 1/2 in Phillips Oval Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-pom-12c-50
Zoro # G016463520
product price:Â $3.59
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.77
Key Features
Phillips Drive
Oval Head
Maximum Head Height
13/64 in
Material Grade/Class
18-8
Material
Stainless Steel
Screw Size
#12-24
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-pom-12c-50
Zoro #
G016463520
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
13/64 in
Screw Size
#12-24
Maximum Head Width
13/32 in
Overall Length
1/2 in
Drive Size
#3
Thread Size
#12-24
Fastener Length
1/2 in
Details
Material Grade/Class
18-8
Material
Stainless Steel
Thread Style
Fully Threaded
Drive
Phillips
Head Type
Oval
Thread Type
Coarse
Type
Machine Screw
Item
Machine Screw
Tensile Strength
80,000 psi
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Description
Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #12-24, Fastener Length 1/2 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 13/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.