#12-24 x 1/2 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-pbm-12c-50
Zoro # G016464701
product price:Â $12.39
/pk 100, $0.12/eaKey Features
Pan Head
Phillips Drive
Drive Size
#3
Maximum Head Width
27/64 in
Screw Size
#12-24
Finish
Black Oxide
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-pbm-12c-50
Zoro #
G016464701
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#3
Maximum Head Width
27/64 in
Screw Size
#12-24
Overall Length
1/2 in
Maximum Head Height
5/32 in
Fastener Length
1/2 in
Thread Size
#12-24
Details
Head Type
Pan
Finish
Black Oxide
Thread Style
Fully Threaded
System of Measurement
Inch
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Drive
Phillips
Type
Machine Screw
Item
Machine Screw
Tensile Strength
70,000 psi
Material
Stainless Steel
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #12-24, Fastener Length 1/2 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 27/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.