#12-24 x 1/2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-ppm-12c-50

  • Zoro # G316464920


product price: $3.29
/pk 25, $0.13/ea
Sold in multiples of 3 for $9.87

Key Features

Phillips Drive
Pan Head
Thread Type
Coarse
Screw Size
#12-24
Type
Machine Screw
Finish
Passivated
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-12c-50
Zoro #
G316464920
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#12-24
Maximum Head Width
27/64 in
Fastener Length
1/2 in
Maximum Head Height
5/32 in
Drive Size
#3
Thread Size
#12-24
Overall Length
1/2 in

Details

Thread Type
Coarse
Type
Machine Screw
Finish
Passivated
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
Head Type
Pan
Material
Stainless Steel
Material Grade/Class
316
System of Measurement
Inch

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #12-24, Fastener Length 1/2 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 27/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.