#12-24 x 1/2 in Phillips Round Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-prm-12c-50
Zoro # G616461810
product price:Â $4.89
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.78
Key Features
Round Head
Phillips Drive
Finish
Passivated
Drive Size
#2
Maximum Head Height
5/32 in
Thread Style
Fully Threaded
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-prm-12c-50
Zoro #
G616461810
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#2
Maximum Head Height
5/32 in
Thread Size
#12-24
Maximum Head Width
13/32 in
Fastener Length
1/2 in
Overall Length
1/2 in
Screw Size
#12-24
Details
Finish
Passivated
Thread Style
Fully Threaded
Material
Stainless Steel
Type
Machine Screw
System of Measurement
Inch
Head Type
Round
Material Grade/Class
18-8
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Item
Machine Screw
Tensile Strength
100,000 psi
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #12-24, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.