#12-24 x 1/2 in Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-ptm-12c-50
Zoro # G616465788
product price:Â $2.89
/pk 25, $0.12/ea
Sold in multiples of 4 for $11.56
Key Features
Phillips Drive
Truss Head
Type
Machine Screw
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ptm-12c-50
Zoro #
G616465788
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1/2 in
Drive Size
#3
Thread Size
#12-24
Maximum Head Width
33/64 in
Maximum Head Height
9/64 in
Screw Size
#12-24
Overall Length
1/2 in
Details
Type
Machine Screw
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Item
Machine Screw
Material
Stainless Steel
Thread Type
Coarse
Drive
Phillips
System of Measurement
Inch
Finish
Passivated
Head Type
Truss
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #12-24, Fastener Length 1/2 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 33/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.