Shop ZORO SELECT
See all product information
Create Account
#12-24 x 1/2 in Slotted Binding Machine Screw, Passivated Stainless Steel, 50 PK
- Mfr # 1-sbm-12c-50
- Zoro # G916462944
product price:Â
$
6.19
/pk of 50, $0.12/ea
Sold in multiples of 5Â pks for
$30.95
Key Features
Binding Head
Slotted Drive
System of Measurement
Inch
Tensile Strength
100,000 psi
Thread Style
Fully Threaded
Screw Size
#12-24
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-sbm-12c-50
- Zoro #
- G916462944
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Binding
- Tensile Strength
- 100,000 psi
- Item
- Machine Screw
- Thread Style
- Fully Threaded
- Finish
- Passivated
- Type
- Machine Screw
- Drive
- Slotted
- Material
- Stainless Steel
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.6.3
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #12-24
- Screw Size
- #12-24
- Maximum Head Height
- 9/64 in
- Maximum Head Width
- 29/64 in
- Fastener Length
- 1/2 in
- Overall Length
- 1/2 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Machine Screw, Head Type Binding, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #12-24, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.