#12-24 x 1/2 in Slotted Oval Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-som-12c-50
Zoro # G216463825
product price:Â $5.29
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.58
Key Features
Oval Head
Slotted Drive
Maximum Head Width
13/32 in
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Overall Length
1/2 in
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-som-12c-50
Zoro #
G216463825
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
13/32 in
Overall Length
1/2 in
Thread Size
#12-24
Screw Size
#12-24
Maximum Head Height
13/64 in
Fastener Length
1/2 in
Details
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
System of Measurement
Inch
Head Type
Oval
Finish
Passivated
Material Grade/Class
18-8
Thread Type
Coarse
Material
Stainless Steel
Type
Machine Screw
Thread Style
Fully Threaded
Drive
Slotted
Tensile Strength
80,000 psi
Description
Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #12-24, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 13/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.