Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#12-24 x 2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ppm-12c-200

  • Zoro # G616464767


product price: $14.79
/pk 50, $0.30/ea

Key Features

Phillips Drive
Pan Head
Thread Style
Fully Threaded
Maximum Head Width
27/64 in
Screw Size
#12-24
Fastener Length
2 in
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-12c-200
Zoro #
G616464767
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
27/64 in
Screw Size
#12-24
Fastener Length
2 in
Maximum Head Height
5/32 in
Drive Size
#3
Overall Length
2 in
Thread Size
#12-24

Details

Thread Style
Fully Threaded
Drive
Phillips
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Finish
Passivated
Head Type
Pan
Tensile Strength
70,000 psi
Material
Stainless Steel
Thread Type
Coarse
Type
Machine Screw
System of Measurement
Inch

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #12-24, Fastener Length 2 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 27/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.