Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#12-24 x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 1500 PK

  • Mfr # 1232MSF

  • Zoro # G2514493


product price: $184.99
/pk 1500, $0.12/ea
Free Shipping & Returns

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
#12-24
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1232MSF
Zoro #
G2514493
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#12-24
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw

Description

Machine Screws,12-24X2 SLOT FLA,PK1500, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.