#12-24 x 3 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-pfm-12c-300
Zoro # G316462988
product price:Â $12.89
/pk 50, $0.26/eaKey Features
Flat Head
Phillips Drive
Screw Size
#12-24
Material Grade/Class
18-8
Thread Style
Fully Threaded
Fastener Length
3 in
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pfm-12c-300
Zoro #
G316462988
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#12-24
Fastener Length
3 in
Overall Length
3 in
Thread Size
#12-24
Maximum Head Width
13/32 in
Maximum Head Height
1/8 in
Drive Size
#3
Details
Item
Machine Screw
Material Grade/Class
18-8
Thread Style
Fully Threaded
Head Type
Flat
Thread Type
Coarse
Finish
Passivated
System of Measurement
Inch
Material
Stainless Steel
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
Drive
Phillips
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #12-24, Fastener Length 3 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.