#12-24 x 3 in Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-sfm-12c-300
Zoro # G116463772
product price:Â $17.19
/pk 50, $0.34/eaKey Features
Slotted Drive
Flat Head
Overall Length
3 in
Thread Style
Partially Threaded
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-sfm-12c-300
Zoro #
G116463772
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
3 in
Overall Length
3 in
Thread Size
#12-24
Maximum Head Height
1/8 in
Maximum Head Width
13/32 in
Screw Size
#12-24
Details
Drive
Slotted
Thread Style
Partially Threaded
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Head Type
Flat
Finish
Passivated
Material Grade/Class
18-8
Item
Machine Screw
Tensile Strength
80,000 psi
System of Measurement
Inch
Type
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #12-24, Fastener Length 3 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.