#12-24 x 3/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-pfu-12c-75

  • Zoro # G316464265


product price: $4.99
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.98

Key Features

Phillips Drive
Flat Head
Dimensional Standards
ASME B18.6.3
Fastener Length
3/4 in
Screw Size
#12-24
System of Measurement
Inch
Maximum Head Height
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-pfu-12c-75
Zoro #
G316464265
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
3/4 in
Screw Size
#12-24
Maximum Head Height
3/32 in
Overall Length
3/4 in
Drive Size
#3
Maximum Head Width
13/32 in
Thread Size
#12-24

Details

Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Item
Machine Screw
Type
Machine Screw
Drive
Phillips
Material
Stainless Steel
Tensile Strength
80,000 psi
Head Type
Flat
Thread Type
Coarse
Material Grade/Class
18-8
Thread Style
Fully Threaded
Finish
Passivated

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #12-24, Fastener Length 3/4 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.