#12-24 x 3/4 in Phillips Oval Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-pom-12c-75

  • Zoro # G416463540


product price:  $5.15
/pk 50, $0.10/ea
Sold in multiples of 2 for $10.30

Key Features

Oval Head
Phillips Drive
System of Measurement
Inch
Screw Size
#12-24
Thread Type
Coarse
Finish
Passivated
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-pom-12c-75
Zoro #
G416463540
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#12-24
Fastener Length
3/4 in
Thread Size
#12-24
Overall Length
3/4 in
Maximum Head Height
13/64 in
Drive Size
#3
Maximum Head Width
13/32 in

Details

System of Measurement
Inch
Thread Type
Coarse
Finish
Passivated
Head Type
Oval
Material Grade/Class
18-8
Item
Machine Screw
Tensile Strength
80,000 psi
Drive
Phillips
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Type
Machine Screw

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #12-24, Fastener Length 3/4 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 13/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products