#12-24 x 3/4 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 10 PK
Mfr # 31-BP6-12C-75
Zoro # G616461766
product price:Â $2.89
/pk 10, $0.29/ea
Sold in multiples of 4 for $11.56
Key Features
Torx Drive
Button Head
Thread Type
Coarse
Thread Style
Fully Threaded
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-BP6-12C-75
Zoro #
G616461766
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#12-24
Fastener Length
3/4 in
Overall Length
3/4 in
Maximum Head Width
13/32 in
Maximum Head Height
7/64 in
Drive Size
T27
Details
Thread Type
Coarse
Thread Style
Fully Threaded
Material Grade/Class
18-8
Drive
Torx
Material
Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
System of Measurement
Inch
Head Type
Button
Type
Machine Screw
Resistance Properties
Tamper-Resistant
Dimensional Standards
ASME B18.3
Item
Tamper Resistant Screw
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size #12-24, Fastener Length 3/4 in, Drive Size T27, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.