#12-24 x 4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-pfm-12c-400
Zoro # G116463031
product price: $22.49
/pk 50, $0.45/eaKey Features
Flat Head
Phillips Drive
Thread Style
Fully Threaded
Material Grade/Class
18-8
Material
Stainless Steel
Overall Length
4 in
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-pfm-12c-400
Zoro #
G116463031
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
4 in
Thread Size
#12-24
Maximum Head Height
1/8 in
Drive Size
#3
Maximum Head Width
13/32 in
Screw Size
#12-24
Fastener Length
4 in
Details
Item
Machine Screw
Thread Style
Fully Threaded
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Passivated
Tensile Strength
80,000 psi
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Head Type
Flat
Drive
Phillips
Type
Machine Screw
Thread Type
Coarse
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #12-24, Fastener Length 4 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.