#12-24 x 5/8 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-fbm-12c-62
Zoro # G816464529
product price:Â $18.29
/pk 100, $0.18/eaKey Features
Flat Head
Phillips Drive
Maximum Head Width
13/32 in
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Maximum Head Height
1/8 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-fbm-12c-62
Zoro #
G816464529
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
13/32 in
Maximum Head Height
1/8 in
Screw Size
#12-24
Overall Length
5/8 in
Fastener Length
5/8 in
Thread Size
#12-24
Drive Size
#3
Details
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Item
Machine Screw
Head Type
Flat
Finish
Black Oxide
Drive
Phillips
Tensile Strength
80,000 psi
Material Grade/Class
18-8
Thread Type
Coarse
Thread Style
Fully Threaded
Material
Stainless Steel
Type
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #12-24, Fastener Length 5/8 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.