#12-24 x 5/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-pfu-12c-62
Zoro # G216464341
product price: $3.79
/pk 50, $0.08/ea
Sold in multiples of 3 for $11.37
Key Features
Flat Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
Screw Size
#12-24
Tensile Strength
80,000 psi
Maximum Head Height
3/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pfu-12c-62
Zoro #
G216464341
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#12-24
Maximum Head Height
3/32 in
Thread Size
#12-24
Drive Size
#3
Fastener Length
5/8 in
Maximum Head Width
13/32 in
Overall Length
5/8 in
Details
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Tensile Strength
80,000 psi
System of Measurement
Inch
Type
Machine Screw
Material Grade/Class
18-8
Head Type
Flat
Thread Type
Coarse
Finish
Passivated
Thread Style
Fully Threaded
Material
Stainless Steel
Drive
Phillips
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #12-24, Fastener Length 5/8 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.