#12-24 x 5/8 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-pbm-12c-62

  • Zoro # G116464656


product price:  $14.39
/pk 100, $0.14/ea

Key Features

Pan Head
Phillips Drive
Finish
Black Oxide
Thread Type
Coarse
Material Grade/Class
18-8
Thread Style
Fully Threaded
Maximum Head Height
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-pbm-12c-62
Zoro #
G116464656
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
5/8 in
Maximum Head Height
5/32 in
Drive Size
#3
Thread Size
#12-24
Screw Size
#12-24
Overall Length
5/8 in
Maximum Head Width
27/64 in

Details

Finish
Black Oxide
Thread Type
Coarse
Material Grade/Class
18-8
Item
Machine Screw
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Type
Machine Screw
Head Type
Pan
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Drive
Phillips

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #12-24, Fastener Length 5/8 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 27/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products