#12-24 x 5/8 in Slotted Binding Machine Screw, Passivated Stainless Steel, 50 PK
- Mfr # 1-sbm-12c-62
- Zoro # G516462931
product price:Â
$
6.29
/pk of 50, $0.13/ea
Sold in multiples of 2Â pks for
$12.58
Key Features
Binding Head
Slotted Drive
System of Measurement
Inch
Material
Stainless Steel
Finish
Passivated
Tensile Strength
100,000 psi
Maximum Head Width
29/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-sbm-12c-62
- Zoro #
- G516462931
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #12-24
- Fastener Length
- 5/8 in
- Maximum Head Width
- 29/64 in
- Maximum Head Height
- 9/64 in
- Overall Length
- 5/8 in
- Screw Size
- #12-24
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Details
- System of Measurement
- Inch
- Head Type
- Binding
- Drive
- Slotted
- Material
- Stainless Steel
- Finish
- Passivated
- Tensile Strength
- 100,000 psi
- Item
- Machine Screw
- Material Grade/Class
- 18-8
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Type
- Machine Screw
- Dimensional Standards
- ASME B18.6.3
- Shell Material
- Stainless Steel
Description
Machine Screw, Head Type Binding, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #12-24, Fastener Length 5/8 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.