
#12-24 x 2 in Hex Hex Machine Screw, Plain Steel, 1500 PK
Mfr # 1232KWMSHC
Zoro # G4995092
product price:Â $195.99
/pk 1500, $0.13/ea
Free Shipping & Returns
Key Features
Hex Head
System of Measurement
Inch
Thread Size
#12-24
Fastener Length
2 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1232KWMSHC
Zoro #
G4995092
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#12-24
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Plain
Item
Machine Screw
Description
12-24X2 Unslot Hexwasher Self Drill Full Thrd Machine Screw ZincBake 1,000hours SaltSpra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.