Zoro Homepage

#12-28 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 1/2 in Length

  • Mfr # ZBC328UNF

  • Zoro # G410396752


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Button Head
Hex Drive
Thread Size
#12-28
Screw Length
1/2 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBC328UNF
Zoro #
G410396752
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#12-28
Screw Length
1/2 in
Drive Size
1/8 in
Head Height
0.114 in
Fastener Length
1/2 in
Minimum Head Height
0.104 in
Head Diameter
0.413 in
Maximum Head Height
0.114 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
Tensile Strength
90,000 psi
System of Measurement
Inch
Rockwell Hardness
B83
Thread Style
Fully Threaded
Thread Type
Fine
Minimum Yield Strength
35,000 psi
Material Quality Standards
ASTM A582
Pack Size
Small Pack
Thread Fit
3A
Resistance Properties
Chemical Resistant, Corrosion Resistant
Material Grade/Class
18-8
Manufacturer Location
Made in US

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #12-28, Minimum Thread Length Not Applicable, Fastener Length 1/2 in, Head Height 0.114 in, Head Diameter 0.413 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Manufacturer Location Made in US, Material Quality Standards ASTM A582

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products