Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" 750 psi Low Lead Brass Hose Mender

  • Mfr # 707014-08

  • Zoro # G6069917


product price: $5.19
/ea

Key Features

For Hose I.D.
1/2 in
Material
Brass
Max. Pressure
750 psi
Barb Size
1/2 in
Tube Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707014-08
Zoro #
G6069917
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Barb Size
1/2 in
Tube Size
1/2"
Fitting Size
1/2 in x 1/2 in
Hose Fitting A Size
1/2 in
Hose Fitting B Size
1/2 in

Details

Item
Barbed Hose Mender
For Hose I.D.
1/2 in
Material
Brass
Max. Pressure
750 psi
Fitting Connection Type
Hose Barb x Hose Barb
Standards
NSF 61 Annex G
Temp. Range
-65 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Mender
Fitting Shape
Straight
Fitting Style
Straight
Tube Fitting Material
Low Lead Brass
Basic Pipe Fitting Material
Metal
Hose Fitting A Connection Type
Hose Barb
Max. Working Pressure @ 70 F
750 psi
Fitting Movement
Rigid
Fitting Material
Brass x Brass
Hose Fitting A Gender
Male
Reusable
Yes
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
Hose Barb

Description

The ZORO SELECT - 707014-08 is a robust push-on hose fitting designed for use in a variety of commercial and industrial applications. This distinctively categorized fitting is intended for use in various conditions, although performance may vary. Featuring exact design precision, this hose fitting is designed with the intention to optimize operation. However, the final performance, such as leaks or malfunctions, may vary based on conditions and usage.

Key Features:

  • Category: Push-On Hose Fittings - Indicative of its use in securing and connecting hoses in diverse industrial settings.
  • Intended for practical use - The hose fitting is designed to assist in the operation of industrial equipment by aiming for a tight and secure hose connection. Performance, including leaks or malfunctions, may vary.
  • Material: Crafted to be durable, though longevity may vary based on conditions and usage.
  • Item Type: "Categorized Item" - This fitting is specially classified for certain operations, underscoring it as a specialized component for specific tasks.
  • Compatibility: The fitting is compatible with a range of hoses, although individual performance may vary.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.