1/2" Blue Shipping Labels, Pk1000
Mfr # 3VDK1
Zoro # G4753987
product price: $9.15
Key Features
Material
Polyester
Legend
Wet Floor - Please Walk To Right
Height
1/2"
Width
1/2 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VDK1
Zoro #
G4753987
UPC #
-
Country of Origin
United States
Dimensions
Height
1/2"
Width
1/2 in
Diameter
3 in
Roll Dia.
3 3/4 in
Core Diameter
3 in
Details
Item
Sealing Labels
Material
Polyester
Legend
Wet Floor - Please Walk To Right
Color
Blue
Perforated
Not Perforated
Description
Color Blue, Sealing Labels, Diameter 3 in, Perforated Not Perforated, Roll Dia. 3 3/4 in, Core Diameter 3 in, Material Polyester, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.