Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Comm. Grade Buna-N Rubber Sheet, 36"x10 ft., Black, 60A

  • Mfr # BULK-RS-H60-210

  • Zoro # G7091926


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H60-210
Zoro #
G7091926
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/2 in
Rubber Width
36 in
Rubber Length
10 ft
Length
10 ft.
Thickness
1/2"
Width
36"
Overall Thickness
0.5 in
Overall Width
36 in
Overall Length
10 ft

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BF 607
Grade
Standard
Material
Buna-N
Color
Black
Max. Temp. (F)
250 Degrees F
Type
Commercial Grade
Application
Oil Resistant
Density
1.5 g/cc
Thickness Tolerance
+/-0.050 in
Tear Strength
20 N/mm
Texture
Smooth
Compression Set
33 %
Adhesive Type
Plain Backing
Chemical Resistance
Fair
Shape
Roll
Oil Resistance
Excellent
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Water Resistance
Good
Weather Resistance
Fair

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.050 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/2 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.