Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A

  • Mfr # BULK-RS-N30-44

  • Zoro # G8646653


product price: $16.75
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N30-44
Zoro #
G8646653
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/2 in
Rubber Width
2 in
Rubber Length
3 ft
Thickness
1/2"
Length
36"
Width
2"
Overall Length
36 in
Overall Width
2 in
Overall Thickness
0.5 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
30A
Backing Type
Adhesive
Tensile Strength (PSI)
1,200 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 310
Grade
Standard
Color
Black
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Application
General Purpose
Type
Commercial Grade
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Good
Shape
Strip
Tear Strength
20 N/mm
Adhesive Type
Acrylic
Tensile Strength
1,200 psi
Density
1.35 g/cc
Maximum Adhesive Temperature
230 Degrees F
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.050 in
Compression Set
30 %
Chemical Resistance
Fair
Weather Resistance
Excellent
Texture
Smooth
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Water Resistance
Good

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 30 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 310, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.050 in, Overall Width 2 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 1/2 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.