Shop All Cork Sheets
Zoro Select
1/2" Cork Sheet, 12"x36"
Mfr # 4NLZ7
Zoro # G0741377
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Semi Rigid Insulation
- Material Cork
- Width 1 ft
- Length 3 ft
- Backing Type Plain
Product Information
- Brand Zoro Select
- MFR # 4NLZ7
- Zoro # G0741377
- Country of Origin Portugal
- Category Cork Sheets
Dimensions
Width | 1 ft |
Length | 3 ft |
Grain Size | Coarse |
Details
Description
Cork, Sheet, Material Cork, Shape Sheet, Backing Type Plain, Length 3 ft, Width 1 ft, Thickness 1/2 in, Grain Size Coarse, Color Dark Brown, Adhesive Type Plain Backing, Maximum Temperature 122 Degrees F, Minimum Temperature 5 Degrees F, Density 6.9 lb/cu ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Strip, SBR, 3/4"Thick, 36"x6", 70A (1500-3/4Z)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 1 1/8 in W (18H1.125-72)
- ZORO SELECT clear PETG Sheet Stock 12" L x 12" W x 0.188" Thick (1UTK7)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 1.500" Thick (BULK-PS-UHMW-59)
- ZORO SELECT Cork Sheet, Insulation, 2 In Th, 12 x 36 In (4NLZ9)
- ZORO SELECT Cork Sheet, Insulation, 1 In Th, 12 x 36 In (4NLZ8)
- ZORO SELECT Cork Sheet, Underlayment, 2.5mm T, 24x36 In (4NLW4)
- ZORO SELECT Cork Sheet, CR117, 6.0mm Th, 24 x 36 In (4NMG4)
- ZORO SELECT Cork Sheet, CR117, 1.5mm Th, 24 x 36 In (4NMF9)
- ZORO SELECT Cork Sheet, CR117, 8.0mm Th, 24 x 36 In (4NMG5)
- ZORO SELECT Cork Sheet, Underlayment, 12mm Th, 24x36 In (4NLW9)
- Zoro Select Cork Sheets