Zoro Homepage

1/2" Dia. Nylon Brush

  • Mfr # 11M968

  • Zoro # G3954964


product price: $4.99
/ea

Key Features

Brush Type
Wire Brush
Bristle Material
Nylon
Anchor Material
Nylon
Features
1/2 in Diameter; Designed to Help Prepare Surfaces Prior to Joining with Adhesive
Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11M968
Zoro #
G3954964
UPC #
190735737125
Country of Origin
China

Dimensions

Dia.
1/2 in
Brush Diameter
1/2 in
Overall Diameter
0.5 in

Details

Brush Type
Wire Brush
Bristle Material
Nylon
Item
Wire Brush
Anchor Material
Nylon
Features
1/2 in Diameter; Designed to Help Prepare Surfaces Prior to Joining with Adhesive
Material
Nylon
Finish
Plain
Product Type
Wire Brush

Description

Wire Brush, Handle Style Loop End, Bristle Material Nylon, Brush Diameter 0.5 in, Bristle Color Black, Application Elbows, Short Pipes, Tees, Tubes, Valves, Bristle Firmness Stiff, Color Coding System No, Features Tube Brushes are Small Diameter Brushes with Stiff Bristles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.