This item is Discontinued.

Jamco Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb SG248R802GP

Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (Discontinued)

  • Mfr # SG248R802GP
  • Zoro # G9839286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG248R802GP
Zoro #
G9839286
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
54 in
Overall Width
25 in
Caster Width
2"
Lip Height
1-1/2"
Top Shelf Height
30 in
Caster Dia.
8 in
Shelf Length
48 in
Shelf Width
24 in
Shelf LxW
48 in x 24 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
8 in
Overall LxWxH
54 in x 25 in x 35 in
Shelf Lip Height
1-1/2"

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 2" Rubber
Handle Type
Flat
Number of Shelves
2
Handle Included
Yes
Capacity per Shelf
700 lb
Utility Cart Shelf Style
Lipped
Distance Between Shelves
20 in
Assembled/Unassembled
Assembled
Caster Material
Rubber
Electrical Included
No
Non-Marking
No
Cart Shelf Style
Lipped
Utility Cart Item
Raised Handle Utility Cart
Caster Type
(2) Rigid, (2) Swivel
Gauge
12 ga
Finish
Powder Coated
Number of Drawers
0
Number of Compartments
0
Construction
Welded Steel
Type
2 Shelf
Power Indicator
No
Lip Style
4-Sided Lipped
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Rubber
Caster/Wheel Mounting Location
Standard
Method of Construction
Bolted
Includes Electrical Outlets
No

Description

Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 20 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 30 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.