Zoro Homepage

1/2 gal Round Bucket, 6 in Dia, Silver, Galvanized Steel

  • Mfr # 32XE84

  • Zoro # G7502022


product price: $11.35
/ea

Key Features

Bucket Capacity
1/2 gal
Color
Silver
Bucket/Pail Width
6 in
Bucket/Pail Dia.
6 in
Bucket/Pail Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32XE84
Zoro #
G7502022
UPC #
190735700570
Country of Origin
United States

Dimensions

Bucket/Pail Width
6 in
Bucket/Pail Dia.
6 in
Bucket/Pail Length
6 in
Depth
6 in
Overall Length
6 in
Overall Width
6 in
Overall Depth
5 1/4 in

Details

Bucket Capacity
1/2 gal
Color
Silver
Item
Bucket
Color Coding System
No
Shape
Round
Material
Galvanized Steel
Capacity
1/2 gal
Product Type
Bucket
Includes Graduation Markings
No
Includes Handle
Yes

Description

Bucket, Product Type Bucket, Capacity 1/2 gal, Material Galvanized Steel, Includes Graduation Markings No, Includes Handle Yes, Color Silver, Overall Width 6 in, Overall Length 6 in, Overall Depth 5 1/4 in, Color Coding System No, Graduation Scale Not Applicable, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.