Zoro Homepage

1/2" High Grade Neoprene Rubber Strip, 6"x36", Black, 30A

  • Mfr # BULK-RS-NHS30-100

  • Zoro # G6261613


product price: $50.05
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS30-100
Zoro #
G6261613
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/2 in
Rubber Width
6 in
Rubber Length
3 ft
Thickness
1/2"
Width
6"
Length
36"
Overall Width
6 in
Overall Thickness
0.5 in
Overall Length
36 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
30A
Backing Type
Adhesive
Tensile Strength (PSI)
1,200 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 310
Grade
High Strength
Max. Temp. (F)
250 Degrees F
Type
High Grade
Application
General Purpose
Color
Black
Material
Neoprene
Texture
Smooth
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Chemical Resistance
Fair
Compression Set
30 %
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Oil Resistance
Good
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.050 in
Maximum Adhesive Temperature
230 Degrees F
Density
1.35 g/cc
Adhesive Type
Acrylic
Shape
Strip
Tensile Strength
1,200 psi

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 30 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 310, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.050 in, Overall Width 6 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 1/2 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.