Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" ID x 10 ft PTFE Chemical Hose BL

  • Mfr # RT08-S-PCPE-120

  • Zoro # G3376829


product price: $1,051.99
/ea
Free Shipping & Returns

Key Features

Hose Color
Blue
Temp. Range
-40 Degrees to 300 Degrees F
Hose Cover Material
EPDM
Safety Factor
4:1
Hose Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT08-S-PCPE-120
Zoro #
G3376829
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
10 ft
Hose Outside Dia.
1 in
Inside Dia.
1/2"
Outside Dia.
1"
Length - Chemical Hose
10 ft.
Hose Outside Dia. (In.)
1
Chemical Hose Length
10 ft.
Hose Inside Dia. (In.)
1/2
Chemical Hose Inside Dia.
1/2"
Length
10 ft.
Bend Radius
4 in
Inside Dia. - Chemical Hose
1/2"
Fitting Size
1/2 in x 1/2 in
Hose Fitting B Size
1/2 in
Hose Fitting A Size
1/2 in

Details

Item
Chemical Hose
Hose Color
Blue
Temp. Range
-40 Degrees to 300 Degrees F
Hose Cover Material
EPDM
Safety Factor
4:1
Color
Blue
Chemical Hose Max. Pressure
550 psi
Max. Pressure
500 psi
Hose Configuration
Coupled Assembly
Coupled Assembly / Bulk
Coupled Assembly
Temp. Range (F)
-40 to 300
Tube Material
PTFE
Type
Coupled Assembly
Tube Material - Chemical Hose
PTFE
Max. Pressure - Chemical Hose
550 psi
Fittings
Stainless Steel, Cam and Groove
Type - Chemical Hose
Chemical Hose
Chemical Hose Tube Material
PTFE
Cover Material
EPDM
Chemical Hose Type
Chemical Hose
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Max. Working Pressure @ 70 F
150 psi
Hose Fitting A Material
316 Stainless Steel
Hose Fitting B Material
316 Stainless Steel
Hose Tube Material
PTFE
Hose Fitting A Type
Cam and Groove C
Hose Fittings
316 Stainless Steel 1/2 in Cam and Groove C x 316 Stainless Steel 1/2 in Cam and Groove E
Hose Fitting B Type
Cam and Groove E
Standards
FDA
Compatible Chemicals
Acetic Acid 20%, Acetone, Adhesives, Air, Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, Carbon Dioxide, Chromic Acid 10%, Chromic Acid 5%, Citric Acid 50%, Diesel Fuel, Ethyl (Ethanol), Ethylene Glycol, Fertilizers, Formic Acid, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Isopropyl (Isopropanol), Lithium Grease, Lubricated Air, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Mineral Oil, Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Salt Water, Sodium Bisulfate, Sodium Bisulfite, Solvents, Steam, Toluene, Turpentine, Vegetable Oil, Windshield Washer Fluid, Xylene
Not Recommended Chemicals
Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lacquer Thinners, Lubricated Air, Methyl Chloride, Mineral Oil , Motor Oil, Naphtha, Paint, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Solvents, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Vegetable Oil, Xylene
For Media Type
Acetic Acid, Chromic Acid, Citric Acid, Formic Acid, Hydrofluoric Acid, Nitric Acid, Ketones, Ethanol, Isopropanol, Methanol, Antifreeze, Ethylene Glycol, Gasoline, Diesel Fuel, Hydraulic Fluid, Toluene, Xylene, Water, Motor Oil, Methyl Chloride, Sodium Bisulfate, Sodium Bisulfite, Automatic Transmission Fluid, Brake Fluid, Fertilizers, Lithium Grease, Naphtha, Paint, Paint Thinner, Turpentine, Windshield Washer Fluid, Adhesives, Air, Carbon Dioxide, Fuel Oil, Hydrogen Peroxide, Lubricated Air, Mineral Oil

Description

Chemical Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 1 in, Hose Length 10 ft, Hose Tube Material PTFE, Hose Cover Material EPDM, Hose Color Blue, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 300 Degrees F, Standards FDA, Bend Radius 4 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.