Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" ID x 20 ft PTFE Chemical Hose BL

  • Mfr # RT08-S-PCPE-240

  • Zoro # G2480296


product price: $1,842.99
/ea
Free Shipping & Returns

Key Features

Hose Color
Blue
Temp. Range
-40 Degrees to 300 Degrees F
Hose Cover Material
EPDM
Safety Factor
4:1
Hose Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT08-S-PCPE-240
Zoro #
G2480296
UPC #
-
Country of Origin
Germany

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
20 ft
Hose Outside Dia.
1 in
Length - Chemical Hose
20 ft.
Chemical Hose Inside Dia.
1/2"
Inside Dia.
1/2"
Hose Outside Dia. (In.)
1
Outside Dia.
1"
Inside Dia. - Chemical Hose
1/2"
Length
20 ft.
Hose Inside Dia. (In.)
1/2
Bend Radius
4 in
Chemical Hose Length
20 ft.
Fitting Size
1/2 in x 1/2 in
Hose Fitting A Size
1/2 in
Hose Fitting B Size
1/2 in

Details

Item
Chemical Hose
Hose Color
Blue
Temp. Range
-40 Degrees to 300 Degrees F
Hose Cover Material
EPDM
Safety Factor
4:1
Max. Pressure
500 psi
Cover Material
EPDM
Chemical Hose Tube Material
PTFE
Hose Configuration
Coupled Assembly
Chemical Hose Max. Pressure
550 psi
Type - Chemical Hose
Chemical Hose
Fittings
Stainless Steel, Cam and Groove
Chemical Hose Type
Chemical Hose
Type
Coupled Assembly
Tube Material
PTFE
Max. Pressure - Chemical Hose
550 psi
Tube Material - Chemical Hose
PTFE
Coupled Assembly / Bulk
Coupled Assembly
Color
Blue
Temp. Range (F)
-40 to 300
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Type
Cam and Groove C x Cam and Groove E
Hose Tube Material
PTFE
Hose Fitting A Material
316 Stainless Steel
Hose Fitting A Type
Cam and Groove C
Hose Fitting B Type
Cam and Groove E
Hose Fittings
316 Stainless Steel 1/2 in Cam and Groove C x 316 Stainless Steel 1/2 in Cam and Groove E
Hose Fitting B Material
316 Stainless Steel
Standards
FDA
Max. Working Pressure @ 70 F
150 psi
Compatible Chemicals
Not Recommended Chemicals
For Media Type

Description

Chemical Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 1 in, Hose Length 20 ft, Hose Tube Material PTFE, Hose Cover Material EPDM, Hose Color Blue, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 300 Degrees F, Standards FDA, Bend Radius 4 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.