Zoro Homepage

1/2 in Fixed Bore 1 Groove V-Belt Pulley 4.45 in OD

  • Mfr # AK46X1/2

  • Zoro # G2882677


product price: $25.99
/ea

Key Features

Fits Shaft Dia.
1/2 in
Pulley Outside Dia.
4.45 in
Number of Grooves
1
For V-Belt Section
3L, 4L, A, AX
Pulley Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK46X1/2
Zoro #
G2882677
UPC #
-
Country of Origin
China

Dimensions

Fits Shaft Dia.
1/2 in
Pulley Outside Dia.
4.45 in
Pulley Bore Dia.
1/2 in
Keyway Size
No Keyway
4L, A, or AX Belt Pitch Dia.
4.2 in
3L Belt Pitch Dia.
3.86 in
Keyway Size Type
No Keyway
3L Pitch Diameter
3.86 in
4L Pitch Diameter
4.2 in
Pitch Diameter
3.86 in (3L), 4.2 in (4L, A)
Length through Bore
1 5/32 in
Face Width
0.75 in
Bore Diameter
1/2 in
Outside Diameter
4.45 in
AX Pitch Diameter
4.2 in
Overall Width
1 1/4 in
For Belt Trade Size
3L, 4L, A, AX
Maximum Bore Diameter
1 1/8 in
A Pitch Diameter
4.2 in
Hub Diameter
1 9/16 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A, AX
Pulley Material
Cast Iron
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Arm
Industry Number
AK4612
Set Screw Included
Yes
Item
V-Belt Pulley
Includes
Set Screw
Weight
1.8 lb
For V-Belt Type
Classical, Cogged
Material Fabrication
Cast
Bore Type
Fixed
Hub Projection
0.47 in
Standards
ISO 9001:2015
Hub Type
One Side
Material
Cast Iron
Pulley Construction
Spoked
Pulley Industry Number
AK46
Number of Set Screws
1

Description

V-Belt Pulley, 3L Pitch Diameter 3.86 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.2 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.2 in, AX Pitch Diameter 4.2 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.