1/2 in ID x 100 ft L Garden Hose, Nylon Tube, Green, Plastic x Plastic Fitting

  • Mfr # CSNFA12100

  • Zoro # G6493982


product price: $25.39
/ea

Key Features

Hose Inside Dia.
1/2 in
Hose Tube Material
Nylon
Hose Reinforcement Material
Polyester
Hose Color
Green
Hose Fitting A Diameter
1-7/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSNFA12100
Zoro #
G6493982
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
100 ft
Hose Inside Dia.
1/2 in
Hose Fitting A Diameter
1-7/10 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Fitting Length
7/10 in
Hose Fitting B Length
7/10 in
Hose Fitting A Length
7/10 in

Details

Hose Tube Material
Nylon
Hose Reinforcement Material
Polyester
Hose Color
Green
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Item
Garden Hose
Burst Pressure
250 psi
Temp. Range
55°F to 120°F
Hose Configuration
Coupled Assembly
Fitting Material
Plastic x Plastic
Hose Cover Material
PVC
Hose Fitting A Material
Plastic
Hose Fitting A Gender
7/10 in
Number of Plys
3
Hose Fitting B Material
Plastic

Description

Item Garden Hose, Burst Pressure 250 psi, Fitting Length 7/10 in, Fitting Material Plastic, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, Garden Hose Type Water Hose, Hose Color Green, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Diameter 1 7/10 in, Hose Fitting A Gender 7/10 in, Hose Fitting A Material Plastic, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Length 7/10 in, Hose Fitting B Material Plastic, Hose Fitting B Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.