1/2 in ID x 25 ft L Garden Hose, PVC Tube, White, Aluminum Fitting

  • Mfr # CELULMRV12025

  • Zoro # G6494280


product price:  $20.39
/ea

Key Features

Hose Inside Dia.
1/2 in
Hose Tube Material
PVC
Hose Reinforcement Material
Polyester
Hose Color
White
Hose Fitting A Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CELULMRV12025
Zoro #
G6494280
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
25 ft
Hose Inside Dia.
1/2 in
Hose Fitting A Diameter
1 1/2 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Fitting Size
3/4 in x 3/4 in
Fitting Length
1 3/4 in
Hose Fitting B Length
1 3/4 in

Details

Hose Tube Material
PVC
Hose Reinforcement Material
Polyester
Hose Color
White
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Item
Garden Hose
Kink Resistant
Yes
Burst Pressure
400 psi
Standards
Compliant with California's Strict Phthalate Content, Lead Free Standard Under The Federal Safe Drinking Water Act
Temp. Range
55 Degrees to 120 Degrees F
Hose Configuration
Coupled Assembly
Fitting Material
Aluminum
Hose Fitting A Material
Aluminum
Hose Cover Material
PVC
Hose Fitting B Material
Aluminum
Hose Fitting A Gender
1 3/4 in

Description

Item Garden Hose, Burst Pressure 400 psi, Fitting Length 1 3/4 in, Fitting Material Aluminum, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, Garden Hose Type Water Hose, Hose Color White, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Diameter 1 1/2 in, Hose Fitting A Gender 1 3/4 in, Hose Fitting A Material Aluminum, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Length 1 3/4 in, Hose Fitting B Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.