Zoro Homepage

12 in Square 3 Cone Diffuser, White

  • Mfr # 4MJV5

  • Zoro # G0276735


product price: $64.89
/ea

Key Features

Diffuser Shape
Square
Diffuser Item
Ceiling Diffuser
Diffuser Duct Size
12 in
Diffuser Face Type
3 Cone
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MJV5
Zoro #
G0276735
UPC #
190735516355
Country of Origin
China

Dimensions

Diffuser Duct Size
12 in
Height
23 3/4 in
Depth
4 1/2 in
Width
23 3/4 in
Duct Size
12 in
Overall Depth
4 1/2 in
Overall Width
23 3/4 in
Overall Height
23 3/4 in

Details

Diffuser Shape
Square
Diffuser Item
Ceiling Diffuser
Diffuser Face Type
3 Cone
Material
Steel
Diffuser Adjustable
No
Diffuser Color
White
Diffuser Finish
Enamel
Air Diffusion Pattern
360 Degrees
Item
Diffuser
Compatible With
T-bar Suspended Drop Ceilings
For Use With
4JRN1
Includes
Collar
Finish
Powder Coated
Shape
Square
Color
White
Mounting Style
Lay-In
Adjustable Blades
No
Insulation Material
None
Insulated
No
Face Type
Square Cone
Air Diffusion Angle
360 Degrees
Product Type
Ceiling Diffuser
Compatible with Product Type
T-Bar Suspended Drop Ceilings
Type
Square, Ceiling, 3 Cone with Collar

Description

Diffuser, Mounting Style Lay-In, Mounting Location Ceiling, Product Type Ceiling Diffuser, Overall Depth 4 1/2 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Duct Size 12 in, Face Type Square Cone, Adjustable Blades No, Hole Size Not Applicable, Overall Diameter Not Applicable, Color White, Material Steel, Insulated No, Air Diffusion Angle 360 Degrees , Shape Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.