Shop ZORO SELECT

12 in W, 24 in L, 3/8 in Thick

  • Mfr # ZUSAVFS9
  • Zoro # G7552089

product price: 
$
684.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Viton(TM)
Length
24 in
Width
12 in
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAVFS9
Zoro #
G7552089
UPC #
193005304041
Country of Origin
United States

Dimensions

Length
24 in
Width
12 in
Thickness
3/8 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Thickness - Foam
3/8 in
Length - Foam
24 in
Width - Foam
12 in

Details

Item
Foam Sheet
Color
Black
Material
Viton(TM)
Shape
Sheet
Cell Type
Closed Cell
Density
15 lb/cu ft
Thickness Tolerance
+/-0.08 in
Tensile Strength
100 psi
Backing Type
Plain
Standards
ASTM D1056 2B2
Oil Resistance
Excellent
Flexibility
Good
Texture
Smooth
Maximum Temperature
400 Degrees F
Abrasion Resistance
Fair
Minimum Temperature
-10 Degrees F
Material Skin
None
Grade
Standard
Firmness
Soft (5 to 8 psi)
Number of Adhesive Sides
0
Firmness @ 25% Deflection
7 psi
Chemical Resistance
Excellent
Water Resistance
Excellent
Weather Resistance
Excellent
Chemical Compatibility

Description

Foam Sheet, Material Viton(TM), Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 3/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 15 lb/cu ft, Maximum Temperature 400 Degrees F, Minimum Temperature -10 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products