12 in x 10 in x 10 in Shipping Box, Kraft, Corrugate, Single Wall, 200#
Mfr # 55NM40
Zoro # G0505112
product price:Â $1.19
/ea
Sold in multiples of 25 for $29.75
Key Features
Inside Height
10 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55NM40
Zoro #
G0505112
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
12 in
Inside Width
10 in
Inside Height
10 in
Outside Width
10 3/8 in
Wall Thickness
5/32 in
Outside Height
10 5/8 in
Outside Length
12 3/8 in
Inside LxWxH
12x10x10
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
200#
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product
Standards
ASTM D5118
Application
Multi Purpose
For Use With
Shipping/Storage/Product Protection
Post-Consumer Recyclability
100 %
Closure Style
RSC
Fluting Profile
C Flute
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 12 in, Inside Width 10 in, Inside Height 10 in, 12x10x10 in Inside LxWxH, 200#, RSC, Outside Length 12 3/8 in, Outside Width 10 3/8 in, Outside Height 10 in, 12 3/8x10 3/8x10 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.