12 in x 10 in x 8 in Shipping Box, Kraft, Corrugate, Single Wall, 44 ECT

  • Mfr # HD12108

  • Zoro # G715226914


product price: $1.49
/ea
Sold in multiples of 25 for $37.25

Key Features

Inside Length
12 in
Inside Width
10 in
Inside Height
8 in
Wall Type
Single Wall
Maximum Load Capacity
95 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD12108
Zoro #
G715226914
UPC #
812578001682
Country of Origin
United States

Dimensions

Inside Length
12 in
Inside Width
10 in
Inside Height
8 in
Inside LxWxH
12x10x8

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
95 lb
Material
Corrugate
Color
Kraft
Board Test
44 ECT
Standards
NMFC 29785-5
Closure Style
RSC
Fluting Profile
C Flute
Moving Box Type
Heavy Duty

Description

Shipping Box, Box Style Standard, Heavy Duty, Wall Type Single Wall, Inside Length 12 in, Inside Width 10 in, Inside Height 8 in, 12x10x8 in Inside LxWxH, 44 ECT, RSC, Outside Length 12 in, Outside Width 10 in, Outside Height 8 in, Not Applicable Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Brown, Standards Not Applicable, Inside Length Range 12-13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.