12 in x 12 in x 12 in Shipping Box, Kraft, Corrugate, Single Wall, V3c 350#

  • Mfr # 55VG84

  • Zoro # G6441514


product price:  $9.09
/ea
Sold in multiples of 20 for $181.80

Key Features

Inside Length
12 in
Inside Width
12 in
Inside Height
12 in
Wall Type
Single Wall
Maximum Load Capacity
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55VG84
Zoro #
G6441514
UPC #
841436054027
Country of Origin
United States

Dimensions

Inside Length
12 in
Inside Width
12 in
Inside Height
12 in
Wall Thickness
3/16 in
Outside Height
12 3/4 in
Outside Length
12 1/2 in
Outside Width
12 1/2 in
Inside LxWxH
12x12x12

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
120 lb
Material
Corrugate
Color
Kraft
Board Test
V3c 350#
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Closure Style
RSC

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 12 in, 12x12x12 in Inside LxWxH, V3c, RSC, Outside Length 12 in, Outside Width 12 in, Outside Height 12 in, 12 1/2x12 1/2x12 3/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 120 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.