12 in x 12 in x 6 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT

  • Mfr # 22XM08

  • Zoro # G2974441


product price: $2.39
/ea
Sold in multiples of 15 for $35.85

Key Features

Inside Length
12 in
Inside Width
12 in
Inside Height
6 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XM08
Zoro #
G2974441
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
12 in
Inside Width
12 in
Inside Height
6 in
Outside Height
6 5/8 in
Outside Width
12 3/8 in
Outside Length
12 3/8 in
Wall Thickness
1/8 in
Inside LxWxH
12x12x6

Details

Item
Shipping Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Closure Style
RSC

Description

Shipping Box, Box Style Standard, Wall Type Double Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 6 in, 12x12x6 in Inside LxWxH, 48 ECT, RSC, Outside Length 12 in, Outside Width 12 in, Outside Height 6 in, 12 3/8x12 3/8x6 5/8 in Outside LxWxH, Wall Thickness 5/16 in, Fluting Profile C Flute, Maximum Load Capacity 95 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.