Zoro Homepage

12 in x 6 in x 6 in Multi-Depth Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 55VG71

  • Zoro # G6460816


product price: $0.97
/ea
Sold in multiples of 25 for $24.25

Key Features

Inside Height
6 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VG71
Zoro #
G6460816
UPC #
812578003167
Country of Origin
United States

Dimensions

Inside Length
12 in
Inside Width
6 in
Inside Height
6 in
Outside Height
2 5/8 in, 4 5/8 in, 6 5/8 in
Wall Thickness
5/32 in
Outside Width
6 3/8 in
Outside Length
12 3/8 in
Inside LxWxH
12x6x6

Details

Item
Multi-Depth Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Closure Style
RSC
Fluting Profile
C Flute

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 12 in, Inside Width 6 in, Inside Height 6 in, 12x6x6-2 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 in, Outside Width 6 in, Outside Height 6 in, 12 3/8x6 3/8x6 5/8-2 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.