12 in x 8 in x 8 in Shipping Box, Kraft, Corrugate, Single Wall, 200#
Mfr # 55NM35
Zoro # G0505636
product price: $0.84
/ea
Sold in multiples of 25 for $21.00
Key Features
Inside Height
8 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55NM35
Zoro #
G0505636
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
12 in
Inside Width
8 in
Inside Height
8 in
Outside Length
12 3/8 in
Wall Thickness
5/32 in
Outside Height
8 5/8 in
Outside Width
8 3/8 in
Inside LxWxH
12x8x8
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
200#
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product
Application
Multi Purpose
Standards
ASTM D5118
For Use With
Shipping/Storage/Product Protection
Closure Style
RSC
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 12 in, Inside Width 8 in, Inside Height 8 in, 12x8x8 in Inside LxWxH, 200#, RSC, Outside Length 12 3/8 in, Outside Width 8 3/8 in, Outside Height 8 in, 12 3/8x8 3/8x8 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.