12 in x 9 in x 9 in Shipping Box, Kraft, Corrugate, Single Wall, 200#

  • Mfr # 55NM37

  • Zoro # G0503344


product price: $1.19
/ea
Sold in multiples of 25 for $29.75

Key Features

Inside Length
12 in
Inside Width
9 in
Inside Height
9 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55NM37
Zoro #
G0503344
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
12 in
Inside Width
9 in
Inside Height
9 in
Wall Thickness
5/32 in
Outside Length
12 3/8 in
Outside Width
9 3/8 in
Outside Height
9 5/8 in
Inside LxWxH
12x9x9

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
200#
For Use With
Shipping/Storage/Product Protection
Application
Multi Purpose
Standards
ASTM D5118
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Closure Style
RSC
Fluting Profile
C Flute
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 12 in, Inside Width 9 in, Inside Height 9 in, 12x9x9 in Inside LxWxH, 200#, RSC, Outside Length 12 3/8 in, Outside Width 9 3/8 in, Outside Height 9 in, 12 3/8x9 3/8x9 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.