Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 mil Tarp, Black

  • Mfr # 50079

  • Zoro # G2831324


product price: $33.39
/ea

Key Features

Color
Black
Thickness
12 mil
Fabric Weight
5.6 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50079
Zoro #
G2831324
UPC #
749856500790
Country of Origin
Multiple

Dimensions

Thickness
12 mil
Overall Length
6-5/8 in
Flute Length
4-13/16 in
Shank Dia.
9/16 in
Drill Bit Size
37/64 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
4xD
Shank Length
1-13/16 in
Maximum Drilling Depth
3 39/64 in
Drill Length Class
Jobber Length
Drill Point Length
0.1197 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Grommet Inside Diameter
0.75 in
Finished Width
7 ft
Mesh Size
14 x 14
Finished Length
9 ft
Cut Length
9.45 ft
Cut Width
7.6 ft

Details

Color
Black
Item
Tarp
Fabric Weight
5.6 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Number of Pieces
1
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Coolant Through
No
Drill Bit Material
Cobalt
List Number
550
Drill Bit Grouping
Drill Bit
Grade
Heavy Duty
Point Type
Split point
Decimal Equivalent
0.5781
Drill Bit Finish
Straw/Bronze
Drill Bit Point Angle
135 Degrees
Material
Cobalt
Cutting Direction
Right Hand
Includes
Metal D-Rings, Reinforced Corners
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Hi-Temp Alloy, Stainless Steel, Steel
Number of Flutes
2
Series
550
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
M, P, S
Material Grade - Machining
M42
Finish - Machining
Straw/Bronze
Material - Machining
Cobalt
Aircraft Drill
Yes
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Point type
Split point
Flexibility Temperature - Minimum
-22 Degrees F
Resistance Properties
UV Resistant
Seam Type
Rope-Reinforced
High-Visibility
Non-High Visibility
Fabric Material
Polyethylene
For Use With
Trucks
Water Resistance
Waterproof
Denier
1,000
Grommet Finish
Nickel Plated
Reversibility
Reversible
Shape
Rectangle
Number of Grommets
18
Includes Grommets
Grommets Included
Breathability
Non-Breathable
Insulation
Non-Insulated
Duty Rating
Heavy
Product Type
Tarp

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.