Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 mil Tarp, Black

  • Mfr # 50810

  • Zoro # G2894473


product price: $43.39
/ea

Key Features

Color
Black
Thickness
12 mil
Fabric Weight
5.6 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50810
Zoro #
G2894473
UPC #
749856508109
Country of Origin
Multiple

Dimensions

Thickness
12 mil
Flute Length
1 3/16 in
Depth:Dia. Ratio
4xD
Shank Dia.
13/64 in
Overall Length
2 1/4 in
Drill Bit Size
13/64 in
Sizes Included
13/64"
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
4xD
Shank Size
0.2031
Shank Length
1 1/16 in
Diameter
0.203125
Maximum Drilling Depth
1 3/16 in
Drill Point Length
0.0421 in
Drill Length Class
Screw Machine Length
Drill Diameter Tolerance
+0.0000 in /-0.0007 in
Finished Width
8 ft
Cut Width
8.4 ft
Grommet Inside Diameter
0.75 in
Cut Length
10.33 ft
Finished Length
10 ft
Mesh Size
14 x 14

Details

Color
Black
Item
Tarp
Fabric Weight
5.6 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Drill Bit Finish
Straw/Bronze
Drill Bit Grouping
Drill Bit
Grade
Heavy Duty
Point Type
Split point
Drill Bit Point Angle
135 Degrees
Flute Type
Spiral
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Drill Bit Material
Cobalt Steel
Decimal Equivalent
0.2031
List Number
559
Shank Type
Straight
Cutting Direction
Right Hand
Includes
Metal D-Rings, Reinforced Corners
Number of Flutes
2
Left/Right Hand
Right
Drill Style
Screw Machine Drill
Point Angle
135
Material
HSS-CO 8% (M42)
Measurement System
Fractional Inch
Series
559
Material Grade - Machining
M42
Shank Type - Machining
Straight
Finish - Machining
Straw/Bronze
Primary Material Application ISO Code
K, P
Material - Machining
Cobalt
Drill Bit Point Type
Split Point
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Helix Angle
28 Degrees
Spiral Direction
Right Hand
For Use With
Trucks
Denier
1,000
Fabric Material
Polyethylene
Reversibility
Reversible
Product Type
Tarp
Duty Rating
Heavy
Seam Type
Rope-Reinforced
Resistance Properties
UV Resistant
Shape
Rectangle
Breathability
Non-Breathable
Number of Grommets
18
Grommet Finish
Nickel Plated
Insulation
Non-Insulated
Water Resistance
Waterproof
Includes Grommets
Grommets Included
Flexibility Temperature - Minimum
-22 Degrees F
High-Visibility
Non-High Visibility

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.