Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 mil Tarp, Black

  • Mfr # 50812

  • Zoro # G1697141


product price: $48.59
/ea

Key Features

Color
Black
Thickness
12 mil
Fabric Weight
5.6 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50812
Zoro #
G1697141
UPC #
749856508123
Country of Origin
Multiple

Dimensions

Thickness
12 mil
Drill Bit Size
15/64 in
Flute Length
1 5/16 in
Shank Dia.
15/64 in
Depth:Dia. Ratio
4xD
Sizes Included
15/64"
Drill Bit Dimension Type
Fractional Inch
Overall Length
2 7/16 in
Shank Size
0.2344
Depth x Dia. Ratio
4xD
Diameter
0.234375
Shank Length
1 1/8 in
Maximum Drilling Depth
1 5/16 in
Drill Length Class
Screw Machine Length
Drill Diameter Tolerance
+0.0000 in /-0.0007 in
Drill Point Length
0.0485 in
Mesh Size
14 x 14
Cut Width
8.4 ft
Finished Length
12 ft
Grommet Inside Diameter
0.75 in
Finished Width
8 ft
Cut Length
12.33 ft

Details

Color
Black
Item
Tarp
Fabric Weight
5.6 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Drill Bit Grouping
Drill Bit
List Number
559
Drill Bit Material
Cobalt Steel
Drill Bit Point Angle
135 Degrees
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Point Type
Split point
Drill Bit Finish
Straw/Bronze
Decimal Equivalent
0.2344
Grade
Heavy Duty
Flute Type
Spiral
Cutting Direction
Right Hand
Shank Type
Straight
Number of Flutes
2
Includes
Metal D-Rings, Reinforced Corners
Left/Right Hand
Right
Point Angle
135
Measurement System
Fractional Inch
Material
HSS-CO 8% (M42)
Drill Style
Screw Machine Drill
Series
559
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Helix Angle
28 Degrees
Finish - Machining
Straw/Bronze
Primary Material Application ISO Code
K, P
Material - Machining
Cobalt
Material Grade - Machining
M42
Shank Type - Machining
Straight
Seam Type
Rope-Reinforced
Denier
1,000
Water Resistance
Waterproof
Shape
Rectangle
Fabric Material
Polyethylene
Product Type
Tarp
Reversibility
Reversible
Includes Grommets
Grommets Included
Breathability
Non-Breathable
Resistance Properties
UV Resistant
High-Visibility
Non-High Visibility
Flexibility Temperature - Minimum
-22 Degrees F
Number of Grommets
20
Insulation
Non-Insulated
For Use With
Trucks
Duty Rating
Heavy
Grommet Finish
Nickel Plated

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.