Zoro Homepage

12 mil Tarp, Black

  • Mfr # 51012

  • Zoro # G6083391


product price: $67.59
/ea

Key Features

Color
Black
Thickness
12 mil
Fabric Weight
5.6 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51012
Zoro #
G6083391
UPC #
749856510126
Country of Origin
Multiple

Dimensions

Thickness
12 mil
Mesh Size
14 x 14
Finished Width
10 ft
Grommet Inside Diameter
0.75 in
Finished Length
12 ft
Cut Width
10.5 ft
Cut Length
12.33 ft

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.