Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 mil Tarp, Black

  • Mfr # 51014

  • Zoro # G8907451


product price: $66.59
/ea

Key Features

Color
Black
Thickness
12 mil
Fabric Weight
5.6 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51014
Zoro #
G8907451
UPC #
749856510140
Country of Origin
Multiple

Dimensions

Thickness
12 mil
Container Size
7mL
Finished Length
14 ft
Cut Width
10.5 ft
Grommet Inside Diameter
0.75 in
Finished Width
10 ft
Mesh Size
14 x 14
Cut Length
14.33 ft

Details

Color
Black
Item
Tarp
Fabric Weight
5.6 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
ISO Viscosity Grade
150
Base
Synthetic
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
For Use With
Trucks
Includes
Metal D-Rings, Reinforced Corners
Seam Type
Rope-Reinforced
Grommet Finish
Nickel Plated
Duty Rating
Heavy
Breathability
Non-Breathable
Shape
Rectangle
Insulation
Non-Insulated
Denier
1,000
Includes Grommets
Grommets Included
Fabric Material
Polyethylene
Number of Grommets
24
High-Visibility
Non-High Visibility
Product Type
Tarp
Flexibility Temperature - Minimum
-22 Degrees F
Resistance Properties
UV Resistant
Reversibility
Reversible
Water Resistance
Waterproof

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.